Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.54 REAMING TOOLS HSS/-CO 5071995
TITEX F1352HUN-1.54 REAMING TOOLS HSS/-CO 5071995
Machine reamer in HSS
References
walter titex:
F1352HUN-1.54
rubix:
356A8571
manufacturer :
5071995
ean:
4031132135700
Technical specifications
Nominal diameter (metric)
1.54
mm
Total length
43
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.54 REAMING TOOLS HSS/-CO 5071995
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.54
mm
Total length
43
mm
Length of cut
9
mm
Body material
HSS-E
Tail diameter
1.54
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10110.0 REAMER 10.00 MM 5986621
TITEX F1352HUN-1.11 REAMING TOOLS HSS/-CO 5071952
TITEX F1352-4.8 REAMING TOOLS HSS/-CO 5071885
DOR CARBIDE REAMER 6.00
TITEX F1352HUN-7.21 REAMING TOOLS HSS/-CO 5072801
TITEX F1352HUN-10.18 REAMING TOOLS HSS/-CO 5072059
TITEX F1352HUN-2.3 REAMING TOOLS HSS/-CO 5072272
TITEX F1352HUN-1.79 REAMING TOOLS HSS/-CO 5072020
TITEX F1352HUN-5.41 REAMING TOOLS HSS/-CO 5072583
DORMER HSCO REAMER 17.0 B18017.0
TITEX F1352-5.8 REAMING TOOLS HSS/-CO 5071895
TITEX F1352HUN-1.42 REAMING TOOLS HSS/-CO 5071983
TITEX F1352HUN-6.89 REAMING TOOLS HSS/-CO 5072769
DOR HSCO REAMER 8.7
TITEX F1352HUN-10.84 REAMING TOOLS HSS/-CO 5072125