WALTERPROT 20211-M1 HAND- AND MACHINE TAPS HSS/-E 5075863
Machine thread-cutter Walter Prototyp
See technical informationReferences
Walter Prototyp:20211-M1
Rubix:357A3842
Manufacturer :5075863
EAN:4042446004224

Technical specifications
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT 20211-M1 HAND- AND MACHINE TAPS HSS/-E 5075863
Technical specifications
Attributes
| Threading diameter | 1 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 5 mm |
| Total length | 40 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 57.80 excl. VAT
/ Each
£ 69.36 incl. VAT
- Usually arrives within 14 working days