4 X 14 ALUMINIUM STEEL LARGE FLANGE HEAD OPEN END RIVET PACK OF 100


Blind rivet Rubix-UK

References
rubix-uk:4X14ALULHOP/100
rubix:8870799
brand logo
brand logo
Technical specifications
Diameter3.2 mm
Length14 mm

Product details : 4 X 14 ALUMINIUM STEEL LARGE FLANGE HEAD OPEN END RIVET PACK OF 100


Blind rivet with an aluminium body and a steel mandrel. The large flange helps spread the loading.

Technical specifications


Attributes
Diameter3.2 mm
Length14 mm
Show UNSPSC/ECL@SS
£ 8.93 excl. VAT
/ Each
£ 10.72 incl. VAT
  • Usually arrives within 14 working days