4 X 16 ALUMINIUM STEEL LARGE FLANGE HEAD OPEN END RIVET PACK OF 100


Blind rivet Rubix-UK

References
rubix-uk:4X16ALULHOP/100
rubix:8870802
brand logo
brand logo
Technical specifications
Diameter4 mm
Length16 mm

Product details : 4 X 16 ALUMINIUM STEEL LARGE FLANGE HEAD OPEN END RIVET PACK OF 100


Blind rivet with an aluminium body and a steel mandrel. The large flange helps spread the loading.

Technical specifications


Attributes
Diameter4 mm
Length16 mm
Show UNSPSC/ECL@SS
£ 22.76 excl. VAT
/ Each
£ 27.31 incl. VAT
  • Usually arrives within 14 working days