3.2 X 8 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet Rubix-UK

References
rubix-uk:3.2X8ALURNDOP/100
rubix:8870578
brand logo
brand logo
Technical specifications
Diameter3.2 mm
Length8 mm

Product details : 3.2 X 8 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 100


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter3.2 mm
Length8 mm
Show UNSPSC/ECL@SS
£ 5.51 excl. VAT
/ Each
£ 6.61 incl. VAT
  • In stock: Next day delivery