4.8 X 10 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet Rubix-UK

References
rubix-uk:4.8X10ALURNDOP/500
rubix:8870730
brand logo
brand logo
Technical specifications
Diameter4.8 mm
Length10 mm

Product details : 4.8 X 10 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 500


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter4.8 mm
Length10 mm
Show UNSPSC/ECL@SS
£ 42.64 excl. VAT
/ Each
£ 51.17 incl. VAT
  • Usually arrives within 14 working days