3.2 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 1000


Blind rivet Rubix-UK

References
rubix-uk:3.2X12ALURNDOP/1000
rubix:8870705
brand logo
brand logo
Technical specifications
Diameter3.2 mm
Length12 mm

Product details : 3.2 X 12 ALUMINIUM STEEL DOME HEAD OPEN END RIVET PACK OF 1000


Blind rivet with an aluminium body and a steel mandrel. The most popularly used of all blind rivets.

Technical specifications


Attributes
Diameter3.2 mm
Length12 mm
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
  • Usually arrives within 14 working days