Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
RW NAIL PLN 125 X 5.60 PACK OF 0.5KG
RW NAIL PLN 125 X 5.60 PACK OF 0.5KG
Nail Rubix-UK
References
rubix-uk:
5.6X125BRTRNDNAILX0.5KG
rubix:
8865604
Technical specifications
Diameter
5.6
mm
Length
125
mm
Product details
Technical specifications
Product details : RW NAIL PLN 125 X 5.60 PACK OF 0.5KG
Ideal for the professional and domestic user alike.
Technical specifications
Attributes
Diameter
5.6
mm
Length
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.78
excl. VAT
/
Each
£
6.94
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
3.75 X 65CLOUT NAIL HDG PK 0.5KG
SCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK O
1.6 X 30 PANEL PIN PLAIN 500G
RW NAIL GALV 75 X 3.75 0.5KG
OVAL BRAD HD NAIL 50MM PACK OF 500GRM
ROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG
ROEBUCK 1.25 X 15 BRIGHT PANEL PIN PK 0.5KG
OVAL BRAD HD NAIL 40MM PACK OF 500GRM
1.6 X 20 PANEL PIN 0.5KG
ROEBUCK R.W.NAIL GALV 50X2.65 PK 0.5KG
ROEBUCK A.R.S. NAILS PLN 40X2.65 PK 0.5KG
1.80 X 25 BRIGHT ROUND WIRE NAIL PK 0.5KG
6.0 X 150 ROUND WIRE NAIL PLAIN 500G
R.W.NAIL PLN 100X4.50 PK 0.5KG
1.6 X 25 PANEL PIN PLAIN 500G