• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Glues(636)
  • Adhesive tapes and protective films(1,355)
  • Fasteners(15,848)
  • Clamps & Knobs(327)
  • Site security(920)
See Fasteners, Adhesives & Tapes
  • Bolts(5,037)
  • Nuts(692)
  • Washers(1,024)
  • Threaded rods, stud bolts, helicoils and spacers(315)
  • Screws(7,997)
  • Fastening and fixing products(168)
  • Pins, keys and bushes(46)
  • Hook and eye products(1)
  • Rivet dowel clamps(220)
  • Nails and staples(46)
  • Metal wires and cables(1)
  • Assortment of fasteners(76)
  • Fastening products(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nails and staples
Nails
Nail
3.75 X 65CLOUT NAIL HDG PK 0.5KG

3.75 X 65CLOUT NAIL HDG PK 0.5KG


Nail Rubix-UK

References
rubix-uk:6038-065375P005G
rubix:8865884
brand logo
brand logo

Product details
Technical specifications

Product details : 3.75 X 65CLOUT NAIL HDG PK 0.5KG


Technical specifications


Attributes
No attributes to display for this product
£ 3.28 excl. VAT
/ Each
£ 3.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

2.65 X 50 ROUND WIRE NAIL PLAIN 500GRW NAIL PLN 125 X 5.60 PACK OF 0.5KGROEBUCK CLOUT NAIL GALV 25X2.65 PK 0.5KG2.65 X 50 ANNULAR RING NAIL PK 0.5KGR.W.NAIL PLN 100X4.50 PK 0.5KGAPERRY 2.65 X 30 CLOUT NAIL GALV PK 0.5KGSTANLEY 0-SWK-BN0625 BRAD NAILS 15MM PACK OF 1000GALVANISED ROUND WIRE NAIL 150X6.00 1KGROEBUCK R.W.NAIL GALV 50X2.65 PK 0.5KGROEBUCK R.W.NAIL GALV 100X4.50 PK 0.5KG 6032-100450P005GROEBUCK 1.25 X 15 BRIGHT PANEL PIN PK 0.5KGROEBUCK A.R.S. NAILS PLN 40X2.65 PK 0.5KGOVAL BRAD HD NAIL 50MM PACK OF 500GRMSCHNEIDER ELECTRIC 3790204 CAPPING NAILS (L)25 MM X (DIA)2.5 MM PACK OARS NAILS PLN 75 X 3.75 500G

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories