Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Self-tapping screw
ORBIX SCREWS OBX-STD-4.8X16-200 METAL WAFER HEAD SELF DRILL 4.8X
ORBIX SCREWS OBX-STD-4.8X16-200 METAL WAFER HEAD SELF DRILL 4.8X
Standard Self-Drilling Screw
References
orbix:
OBX-STD-4.8X16-200
rubix:
234A5890
Technical specifications
Threading diameter
4.8
mm
Length
16
mm
Material/finishing
steel
See all Specifications
Product details
Technical specifications
Product details : ORBIX SCREWS OBX-STD-4.8X16-200 METAL WAFER HEAD SELF DRILL 4.8X
Orbix Metal Wafer Head Self Drill 4.8X16 (L)16 mm x (Dia)4.8 mm
Technical specifications
Attributes
Threading diameter
4.8
mm
Length
16
mm
Material/finishing
steel
Shape of head
wafer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.36
excl. VAT
/
Each
£
18.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
4.2 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PK 100
5.5 X 40 COUNTERSUNK WINGED SELF DRILLING SCREW BZP PACK OF 100
4G X 1/4 SELF TAPPER POZI COUNTERSUNK AB BZP PACK OF 200
SELF TAPPER PK50 8GX1STCSKPOZAB-ZP/50
8G X 1/2 S/TAPPER POZI PAN AB BZP PACK OF 1000
6G X 1 SELF TAPPER POZI PAN AB BZP PACK OF 200
4.2 X 25 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100
8G X 1/2 SELF TAPPER POZI PAN AB A2 PACK OF 100
SPARTEX BI-METAL/THIN SHEET SCR A2BIMETAL/6X38 SW8 95052B260 38
SELF TAPPING PK 50 6GX1STPANPOZAB-ZP/50
3.5 X 13 PAN HEAD SELF DRILLING SCREW BZP PACK OF 100
8G X 3/4 SELF TAPPER POZI PAN AB BZP PACK OF 200
4G X 1/2 SELF TAPPER POZI PAN AB BZP PACK OF 200
5.5 X 19 HEX WASHER HEAD SELF DRILLING SCREW BZP PACK OF 100
MBF 105861 KIT SELF TAPPER POZI PAN/CSK AB BZP