Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Bolts
Hexagonal bolts metric
High-tensile bolt
HEX SET PK 50 M6X16HSS-8.8/50
HEX SET PK 50 M6X16HSS-8.8/50
High-tensile bolt Rubix-UK
References
rubix-uk:
M6X16HSS-8.8/50
rubix:
157A2885
Technical specifications
Length
16
mm
Material/finishing
Steel
Class
8,8
See all Specifications
Product details
Technical specifications
Product details : HEX SET PK 50 M6X16HSS-8.8/50
Pack of 25.
Technical specifications
Attributes
Length
16
mm
Material/finishing
Steel
Class
8,8
Threading diameter
6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.36
excl. VAT
/
Each
£
4.03
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Create PDF from product
Check our products from related categories
HEX BOLT PK25 M12X40HB-8.8/25
M10 X 75 HEX SET 8.8 BZP PK 25
HEX SET PK 50 M6X20HSS-8.8/50
HEX BOLT PK 25 M16X50HB-8.8/25
M12 X 45 HEX BOLT 8.8 BZP PACK OF 25
M20 X 40 HEX SET 8.8 BZP PACK OF 25
M5 X 10 HEX SET 8.8 BZP PACK OF 100
M6 X 50 HEX SET 8.8 BZP PACK OF 100
M16 X 40 HEX SET 8.8 BZP PACK OF 25
HEX SET PK25 M12X30HSS-8.8/25
M12 X 65 HEX BOLT 8.8 BZP PACK OF 25
M16 X 80 HT BOLT (BOX 25)
HEX SET PK 25 M10X25HSS-8.8-ZP/25
M6 X 30 HEX BOLT 8.8 BZP PK 100
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)