M10 X 16 HEX SET 8.8 BZP PACK OF 50


High-tensile bolt Rubix-UK

References
rubix-uk:M10X16HSS-8.8-ZP/50
rubix:8848831
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M10 X 16 HEX SET 8.8 BZP PACK OF 50


DIN 933 grade 8.8

Technical specifications


Attributes
Length16 mm
Material/finishingSteel
Class8,8
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
  • Usually arrives within 14 working days