HEX SET PK 50 M6X35HSS-8.8-ZP/50


High-tensile bolt Rubix-UK

References
rubix-uk:M6X35HSS-8.8-ZP/50
rubix:155A0009
brand logo
brand logo
Technical specifications
Length35 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK 50 M6X35HSS-8.8-ZP/50


DIN 933 grade 8.8

Technical specifications


Attributes
Length35 mm
Material/finishingsteel
Class8.8
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
  • Usually arrives within 14 working days