Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Bolts
Hexagonal bolts metric
High-tensile bolt
M8 X 60 HEX SET 8.8 BZP PACK OF 200
M8 X 60 HEX SET 8.8 BZP PACK OF 200
High-tensile bolt Rubix-UK
References
rubix-uk:
M8X60HSS-8.8-ZP/200
rubix:
2007459
Technical specifications
Length
60
mm
Class
8.8
Threading diameter
8
mm
Product details
Technical specifications
Product details : M8 X 60 HEX SET 8.8 BZP PACK OF 200
DIN 933 grade 8.8
Technical specifications
Attributes
Length
60
mm
Class
8.8
Threading diameter
8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.29
excl. VAT
/
Each
£
60.35
incl. VAT
In stock: Next day delivery
Select variants (101)
Add to cart
Create PDF from product
Check our products from related categories
HEX BOLT PK25 M12X40HB-8.8/25
HEX SET PK25 M16X70HSS-8.8-ZP/25
M16 X 75MM HEX HEAD BOLT (8.8) (PK 25)
M16 X 80 HEX BOLT 8.8 BZP PK 25
HEX BOLT PK 25 M10X50HB-8.8/25
M8 X 100 HEX BOLT 8.8 BZP PACK OF 50
M6 X 35 HEX BOLT 8.8 BZP PACK OF 100
M16 X 120 HEX BOLT 8.8 BZP PK 10
HEX SET PK 25 M16X60HSS-8.8/25
M10 X 35 HEX BOLT 8.8 BZP PACK OF 50
M10 X 70 HEX SET 8.8 BZP PACK OF 25
M20 X 60 HEX SET 8.8 BZP PACK OF 10
M16 X 40 HEX SET 8.8 BZP PACK OF 25
M4 X 20 HEX SET 8.8 BZP PK 100
HEX BOLT PK 25 M16X100HB-8.8-ZP/25