M20 X 80 HT BOLT (BOX 25)


HEX BOLT

References
rubix-uk:M20X80HB-8.8/25
rubix:88072308
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M20 X 80 HT BOLT (BOX 25)


Pack of 25.

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 64.50 excl. VAT
/ Each
£ 77.40 incl. VAT
  • Usually arrives within 14 working days