HEX SET PK25 M12X25HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M12X25HSS-8.8-ZP/25
rubix:157A2329
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK25 M12X25HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Class8.8
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 8.29 excl. VAT
/ Each
£ 9.95 incl. VAT
  • Usually arrives within 14 working days