M20 X 80 HEX SET 8.8 BZP PK 10


High-tensile bolt Rubix-UK

References
rubix-uk:M20X80HSS-8.8-ZP/10
rubix:8849145
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M20 X 80 HEX SET 8.8 BZP PK 10


DIN 933 grade 8.8

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 30.60 excl. VAT
/ Each
£ 36.72 incl. VAT
  • Usually arrives within 14 working days