M20 X 100 HEX SET 8.8 PK 25


High-tensile bolt Rubix-UK

References
rubix-uk:M20X100HSS-8.8/25
rubix:80191341
brand logo
brand logo
Technical specifications
Length100 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M20 X 100 HEX SET 8.8 PK 25


Pack of 25.

Technical specifications


Attributes
Length100 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 55.93 excl. VAT
/ Each
£ 67.12 incl. VAT
  • Usually arrives within 14 working days