HEX SET PK 50 M16X55HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M16X55HSS-8.8-ZP/25
rubix:154A7418
brand logo
brand logo
Technical specifications
Length55 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK 50 M16X55HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length55 mm
Material/finishingsteel
Class8.8
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 23.65 excl. VAT
/ Each
£ 28.38 incl. VAT
  • Usually arrives within 14 working days