M16 X 65 HEX SET 8.8 BZP PK OF 25


High-tensile bolt Rubix-UK

References
rubix-uk:M16X65HSS-8.8-ZP/25
rubix:80750007
brand logo
brand logo
Technical specifications
Length65 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : M16 X 65 HEX SET 8.8 BZP PK OF 25


DIN 933 grade 8.8

Technical specifications


Attributes
Length65 mm
Material/finishingSteel
Class8,8
Threading diameter16 mm
Show UNSPSC/ECL@SS
£ 28.61 excl. VAT
/ Each
£ 34.33 incl. VAT
  • Usually arrives within 14 working days