M20 X 60 HEX SET 8.8 BZP PACK OF 10


High-tensile bolt Rubix-UK

References
rubix-uk:M20X60HSS-8.8-ZP/10
rubix:8849129
brand logo
brand logo
Technical specifications
Length60 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M20 X 60 HEX SET 8.8 BZP PACK OF 10


DIN 933 grade 8.8

Technical specifications


Attributes
Length60 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 41.33 excl. VAT
/ Each
£ 49.60 incl. VAT
  • Usually arrives within 14 working days