M4 X 16 HEX SET 8.8 BZP PACK OF 100


High-tensile bolt Rubix-UK

References
rubix-uk:M4X16HSS-8.8-ZP/100
rubix:8848572
brand logo
brand logo
Technical specifications
Length16 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : M4 X 16 HEX SET 8.8 BZP PACK OF 100


DIN 933 grade 8.8

Technical specifications


Attributes
Length16 mm
Material/finishingsteel
Class8.8
Threading diameter4 mm
Show UNSPSC/ECL@SS
£ 8.37 excl. VAT
/ Each
£ 10.04 incl. VAT
  • Usually arrives within 14 working days