HT SETSCREW 8.8 DIN 933 BZP M5 X 40 PK50


High-tensile bolt Rubix-UK

References
rubix-uk:M5X40HSS-8.8-ZP/50
rubix:45025813
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HT SETSCREW 8.8 DIN 933 BZP M5 X 40 PK50


DIN 933 grade 8.8

Technical specifications


Attributes
Length40 mm
Material/finishingsteel
Class8.8
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
  • Usually arrives within 14 working days