HEX SET PK25 M20X80HSS-8.8-ZP/25


High-tensile bolt Rubix-UK

References
rubix-uk:M20X80HSS-8.8-ZP/25
rubix:157A2336
brand logo
brand logo
Technical specifications
Length80 mm
Material/finishingsteel
Class8.8
See all Specifications

Product details : HEX SET PK25 M20X80HSS-8.8-ZP/25


DIN 933 grade 8.8

Technical specifications


Attributes
Length80 mm
Material/finishingsteel
Class8.8
Threading diameter20 mm
Show UNSPSC/ECL@SS
£ 50.96 excl. VAT
/ Each
£ 61.15 incl. VAT
  • Usually arrives within 14 working days