HEX SET PK 50 M6X12HSS-8.8-ZP/50


High-tensile bolt Rubix-UK

References
rubix-uk:M6X12HSS-8.8-ZP/50
rubix:155A0606
brand logo
brand logo
Technical specifications
Length12 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : HEX SET PK 50 M6X12HSS-8.8-ZP/50


DIN 933 grade 8.8

Technical specifications


Attributes
Length12 mm
Material/finishingSteel
Class8,8
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 4.47 excl. VAT
/ Each
£ 5.36 incl. VAT
  • Usually arrives within 14 working days