HEX SET PK 50 M5X30HSS-8.8-ZP/50


High-tensile bolt Rubix-UK

References
rubix-uk:M5X30HSS-8.8-ZP/50
rubix:155A1486
brand logo
brand logo
Technical specifications
Length30 mm
Material/finishingSteel
Class8,8
See all Specifications

Product details : HEX SET PK 50 M5X30HSS-8.8-ZP/50


DIN 933 grade 8.8

Technical specifications


Attributes
Length30 mm
Material/finishingSteel
Class8,8
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 3.22 excl. VAT
/ Each
£ 3.86 incl. VAT
  • Usually arrives within 14 working days