M6 X 50 HEX SET A2 PK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M6X50HSS-A2/50
rubix:80979606
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter6 mm
See all Specifications

Product details : M6 X 50 HEX SET A2 PK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter6 mm
Metrical diameterm6
Show UNSPSC/ECL@SS
£ 14.04 excl. VAT
/ Each
£ 16.85 incl. VAT
  • In stock: Next day delivery