SPARTEX HEX HD SCR A1 8X30 SW17 093345718 30
Hexagon screws with total thread
See technical informationReferences
Spartex:TH8X30EFA1
Rubix:268A5739
Manufacturer :093345718 30
EAN:4043377243782


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Quality Grade | A5 |
Product details : SPARTEX HEX HD SCR A1 8X30 SW17 093345718 30
Hexagon head screws A1 8X30 SW17 DIN 933
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A5 |
| Quality Grade | A5 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 55.85 excl. VAT
/ 100 pieces
£ 67.02 incl. VAT
- Usually arrives within 14 working days
Length
30 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8