SPARTEX HEX HD BOLTS A4-80 24X85 SW36 093148024 85
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH24X85PFA4-80
Rubix:268A4689
Manufacturer :093148024 85
EAN:4043377086983


Technical specifications
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
Product details : SPARTEX HEX HD BOLTS A4-80 24X85 SW36 093148024 85
Hexagon head bolts A4-80 24X85 SW36 DIN 931
Technical specifications
Attributes
| Length | 85 mm |
|---|---|
| Material/finishing | stainless steel a4 |
| Quality Grade | a4-80 |
| Threading diameter | 24 mm |
| Standard | din 931 / iso 4014 |
| Thread surface | partial |
| Metrical diameter | m24 |
| Type of imprint | hexagonal (hex) |
Show UNSPSC/ECL@SS
£ 38.79 excl. VAT
/ 10 pieces
£ 46.55 incl. VAT
- Usually arrives within 14 working days
Length
85 mm
Material/finishing
Quality Grade
Threading diameter
24 mm
Standard
Metrical diameter
m24