M8 X 50 HEX SET A2 PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X50HSS-A2/50
rubix:8850143
brand logo
brand logo
Technical specifications
Length50 mm
Material/finishingsteel
Threading diameter8 mm
See all Specifications

Product details : M8 X 50 HEX SET A2 PACK OF 50


DIN 933 grade A2 stainless steel multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length50 mm
Material/finishingsteel
Threading diameter8 mm
Metrical diameterm8
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 19.68 excl. VAT
/ Each
£ 23.62 incl. VAT
  • In stock: Next day delivery