SPARTEX TH14X25EFA4-80-HEX HEAD SCREWS A4-80 14X25 SW22
Hexagon screws with total thread
See technical informationReferences
Spartex:TH14X25EFA4-80
Rubix:264A8308
Manufacturer :093348014 25
EAN:4043377096906


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
Product details : SPARTEX TH14X25EFA4-80-HEX HEAD SCREWS A4-80 14X25 SW22
Hexagon head screws A4-80 14X25 SW22 DIN 933
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-80 |
| Standard | DIN 933 / ISO 4017 |
| Thread surface | total |
| Metrical diameter | M14 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 14 mm |
Show UNSPSC/ECL@SS
£ 50.19 excl. VAT
/ 50 pieces
£ 60.22 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M14