SPARTEX HEX HD SCR A2-50 42X100 SW65 0933242 100
Hexagon screws with total thread
See technical informationReferences
Spartex:TH42X100EFA2-50
Rubix:268A5257
Manufacturer :0933242 100
EAN:4043377270801


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
Product details : SPARTEX HEX HD SCR A2-50 42X100 SW65 0933242 100
Hexagon head screws A2-50 42X100 SW65 DIN 933
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M42 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 148.43 excl. VAT
/ 5 pieces
£ 178.12 incl. VAT
- Usually arrives within 14 working days
Length
100 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M42