M8 X 40 HEX SET BRASS PACK OF 50


Hexagonal bolt, metric Rubix-UK

References
rubix-uk:M8X40HSS-BRS/50
rubix:8849579
brand logo
brand logo
Technical specifications
Length40 mm
Material/finishingbrass
Threading diameter8 mm
See all Specifications

Product details : M8 X 40 HEX SET BRASS PACK OF 50


DIN 933 brass non-ferrous multi-purpose set screws. Hexagonal head. Fully threaded.

Technical specifications


Attributes
Length40 mm
Material/finishingbrass
Threading diameter8 mm
Metrical diameterm8
Shape of headhexagon
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
  • Usually arrives within 14 working days