SPARTEX TH12X75PFA2-70-HEXAGON HEAD BOLTS A2-70 12X75 SW19
Hexagon screws with partial thread
See technical informationReferences
Superseded Ref:TH12X75PFA2
Spartex:TH12X75PFA2-70
Rubix:264A8243
Manufacturer :0931212 75
EAN:4043377079749


Technical specifications
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX TH12X75PFA2-70-HEXAGON HEAD BOLTS A2-70 12X75 SW19
Hexagon head bolts A2-70 12X75 SW19 DIN 931
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M12 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 14.01 excl. VAT
/ 25 pieces
£ 16.81 incl. VAT
- In stock: Next day delivery