SPARTEX HEXAGON HEAD BOLTS A2-70 8X50 SW17
Hexagon screws with partial thread
See technical informationReferences
Spartex:TH8X50PFA2-70
Rubix:264A8844
Manufacturer :093128 50
EAN:4043377082961


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
Product details : SPARTEX HEXAGON HEAD BOLTS A2-70 8X50 SW17
Hexagon head bolts A2-70 8X50 SW17 DIN 931
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Quality Grade | A2-70 |
| Standard | DIN 931 |
| Thread surface | partial |
| Metrical diameter | M8 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 17.44 excl. VAT
/ 100 pieces
£ 20.93 incl. VAT
- In stock: Next day delivery
Length
50 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M8