SPARTEX HEX HD SCR A4-50 45X110 SW70 0933445 110
Hexagon screws with total thread
See technical informationReferences
Spartex:TH45X110EFA4-50
Rubix:268A5313
Manufacturer :0933445 110
EAN:4043377275325


Technical specifications
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
Product details : SPARTEX HEX HD SCR A4-50 45X110 SW70 0933445 110
Hexagon head screws A4-50 45X110 SW70 DIN 933
Technical specifications
Attributes
| Length | 110 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Quality Grade | A4-50 |
| Standard | DIN 933 |
| Thread surface | total |
| Metrical diameter | M45 |
| Type of imprint | hexagonal (hex) |
| Threading diameter | 45 mm |
Show UNSPSC/ECL@SS
£ 314.48 excl. VAT
/ 5 pieces
£ 377.38 incl. VAT
- Usually arrives within 14 working days
Length
110 mm
Material/finishing
Quality Grade
Standard
Metrical diameter
M45