M10 FLANGE NUT SERRATED GR.8 BZP PACK OF 50


Flange nut Rubix-UK

References
rubix-uk:M10HFN8-SER-ZP/50
rubix:8861366
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter10 mm

Product details : M10 FLANGE NUT SERRATED GR.8 BZP PACK OF 50


Flange nut - serrated. Offers increased bearing load surface area in application. Serrated underside increases the locking potential. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter10 mm
Show UNSPSC/ECL@SS
£ 15.02 excl. VAT
/ Each
£ 18.02 incl. VAT
  • Usually arrives within 14 working days