References
Spartex:ECHUFPASG24A2-70
Rubix:268A3051
Manufacturer :0934224L
EAN:4043377098597


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 24 mm |
Product details : SPARTEX HEX NUTS A2-70 24 0934224L
Hexagon nuts A2-70 24 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 24 mm |
| For screws | m24 |
| Quality Grade | A2-70 |
| Wrench | sw36 |
Show UNSPSC/ECL@SS
£ 20.20 excl. VAT
/ 25 pieces
£ 24.24 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
24 mm
For screws
m24