M6 FLANGE NUT SERRATED GR.8 BZP PACK OF 100


Flange nut Rubix-UK

References
rubix-uk:M6HFN8-SER-ZP/100
rubix:8861340
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter6 mm

Product details : M6 FLANGE NUT SERRATED GR.8 BZP PACK OF 100


Flange nut - serrated. Offers increased bearing load surface area in application. Serrated underside increases the locking potential. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter6 mm
Show UNSPSC/ECL@SS
£ 11.90 excl. VAT
/ Each
£ 14.28 incl. VAT
  • Usually arrives within 14 working days