M12 FLANGE NUT SERRATED GR.8 BZP PACK OF 50


Flange nut Rubix-UK

References
rubix-uk:M12HFN8-SER-ZP/50
rubix:8861374
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter12 mm

Product details : M12 FLANGE NUT SERRATED GR.8 BZP PACK OF 50


Flange nut - serrated. Offers increased bearing load surface area in application. Serrated underside increases the locking potential. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter12 mm
Show UNSPSC/ECL@SS
£ 12.15 excl. VAT
/ Each
£ 14.58 incl. VAT
  • Usually arrives within 14 working days