FULLNUT ZP PK2 M30FN8-ZP/2


Nut metric (hexagonal) Rubix-UK

References
rubix-uk:M30FN8-ZP/2
rubix:157A0996
brand logo
brand logo
Technical specifications
Material/finishingsteel
Threading diameter30 mm
See all Specifications

Product details : FULLNUT ZP PK2 M30FN8-ZP/2


Din 934 grade 8 hexagon full nuts. Bright zinc plated.

Technical specifications


Attributes
Material/finishingsteel
Threading diameter30 mm
Class8
Show UNSPSC/ECL@SS
£ 11.34 excl. VAT
/ Each
£ 13.61 incl. VAT
  • Usually arrives within 14 working days