SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 20 6331420
Hexagon nuts, height 1.5 d, with collar
See technical informationReferences
Spartex:ECHC20A4
Rubix:268A2759
Manufacturer :6331420
EAN:4043377144881


Technical specifications
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A4 20 6331420
Hexagon nuts 1,5 d high with collar A4 20 DIN 6331
Technical specifications
Attributes
| Material/finishing | stainless steel a4 |
|---|---|
| Standard | din 6331 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | a4-50 |
| Wrench | sw30 |
Show UNSPSC/ECL@SS
£ 102.54 excl. VAT
/ 25 pieces
£ 123.05 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
20 mm
For screws
m20