Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
SPARTEX HEXAGON NUTS A4-70 8
SPARTEX HEXAGON NUTS A4-70 8
Hexagon nuts
References
spartex:
ECHU8A4-70
rubix:
264A7537
manufacturer :
09344708
ean:
4043377099884
Technical specifications
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
8
mm
See all Specifications
Product details
Technical specifications
Product details : SPARTEX HEXAGON NUTS A4-70 8
Hexagon nuts A4-70 8 DIN 934
Technical specifications
Attributes
Material/finishing
stainless steel a4
Standard
din 934
Threading diameter
8
mm
Class
70
End
hexagonal
Wrench
sw13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.81
excl. VAT
/ 100
pieces
£
8.17
incl. VAT
In stock: Next day delivery
Select variants (208)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHU5A2 HEXAGON NUTS 5 DIN934 A2
SPARTEX ECHU10A2 HEXAGON NUTS 10 DIN934 A2
SPARTEX HEX NUTS A2-70 24 0934224L
SPARTEX HEX THIN NUTS A2-35 27 0439227 15
SPARTEX HEX THIN NUTS A2-35 22 0439222 15
SPARTEX HEX THIN NUTS A2-35 24 0439224 2L
SPARTEX HEX NUTS A2-70 39 093427039
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4 4 6923404
SPARTEX HEX FLANGE NUTS W/SERRATION A4 4 692344
SPARTEX HEX THIN NUTS A2-35 10 0439210
SPARTEX HEX THIN NUTS A4-35 12 0936412 1
SPARTEX HEX NUTS A4-50 36 0934436
SPARTEX HEX NUTS A4-80 10 0934410 1
M12 FULL NUT BRASS PACK OF 50
SPARTEX HEX THIN NUTS A2-35 10 0439210L