Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M14 FULL NUT GR.8 BZP PK OF 25
M14 FULL NUT GR.8 BZP PK OF 25
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M14FN8-ZP/25
rubix:
80397389
Technical specifications
Material/finishing
steel
Standard
din 934
Threading diameter
14
mm
See all Specifications
Product details
Technical specifications
Product details : M14 FULL NUT GR.8 BZP PK OF 25
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Standard
din 934
Threading diameter
14
mm
Class
8
Type
hexagonal
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A2 2 093422
SPARTEX HEX NUTS A2-50 3 093423
FULLNUT PK5 M24FN8/5
SPARTEX HEX NUTS A4-80 20 0934420 15
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 30 6331230
SPARTEX HEX THIN NUTS A2-35 8 043928 1L
SPARTEX ECHU12A4-70-HEXAGON NUTS A4-70 12
M6 STUD CONNECTOR 4.6 BZP PACK OF 25
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 5 692325
SPARTEX HEX THIN NUTS A4-40 22 0439422 2
SPARTEX HEX THIN NUTS A2-35 6 043926
SPARTEX HEX NUTS A2-50 52 0934252
SPARTEX HEX NUTS A4-80 33 093448033
SPARTEX HEX THIN NUTS A2-35 12 0439212
FULLNUT ZP PK25 M20FN8-ZP/25