Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
FULLNUT ZP PK50 M5FN8-ZP/50
FULLNUT ZP PK50 M5FN8-ZP/50
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M5FN8-ZP/50
rubix:
156A4997
Technical specifications
Material/finishing
steel
Threading diameter
5
mm
See all Specifications
Product details
Technical specifications
Product details : FULLNUT ZP PK50 M5FN8-ZP/50
Din 934 grade 8 hexagon full nuts. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
5
mm
Class
8
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.27
excl. VAT
/
Each
£
1.52
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECHUCRAN4A2-50-HEXAGON FLANGE NUTS SERRATED A2-50 4
SPARTEX HEX THIN NUTS A2-35 18 936218
SPARTEX HEX THIN NUTS A4-40 24 0439424 15
SPARTEX HEX NUTS A2-70 8 093428 1L
SPARTEX HEX THIN NUTS A2-25 52 0439252
SPARTEX HEX THIN NUTS A2-35 39 0439239
SPARTEX HEX THIN NUTS A2-25 42 0439242
SPARTEX HEX THIN NUTS A2-35 24 0936224 2
SPARTEX HEX THIN NUTS A2 3.5 0439235
SPARTEX HEX NUTS A2-70 20 0934220
SPARTEX ECHU10A4-70-HEXAGON NUTS A4-70 10
SPARTEX ECHC12A2-HEXAGON NUTS 1.5 D HIGH WITH COLLAR A2 12
SPARTEX HEX FLANGE NUTS W/SERRATION A2-70 8 692328
SPARTEX HEX NUTS A2-50 56 0934256
M5 FULL NUT GRADE 8 PACK OF 50