References
Spartex:ECHU20A2-70
Rubix:268A2801
Manufacturer :0934220
EAN:4043377098481


Technical specifications
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 20 mm |
Product details : SPARTEX HEX NUTS A2-70 20 0934220
Hexagon nuts A2-70 20 DIN 934
Technical specifications
Attributes
| Material/finishing | stainless steel a2 |
|---|---|
| Standard | din 934 |
| Threading diameter | 20 mm |
| For screws | m20 |
| Quality Grade | a2-70 |
| Wrench | sw30 |
| Thread-cutting pitch | 2.5 mm |
Show UNSPSC/ECL@SS
£ 14.79 excl. VAT
/ 50 pieces
£ 17.74 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
20 mm
For screws
m20