References
Spartex:ECHU2BAS18A2-35
Rubix:264A7509
Manufacturer :0936218
EAN:4043377100245


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 18 mm |
Product details : SPARTEX HEX THIN NUTS A2-35 18 936218
Hexagon thin nuts A2-35 18 DIN 936
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 936 |
| Threading diameter | 18 mm |
| For screws | m18 |
| Quality Grade | A2 |
| Type | low shape |
| Wrench | sw27 |
Show UNSPSC/ECL@SS
£ 44.30 excl. VAT
/ 50 pieces
£ 53.16 incl. VAT
- In stock: Next day delivery
Material/finishing
Threading diameter
18 mm
For screws
m18