Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M5 FULL NUT A4 PACK OF 100
M5 FULL NUT A4 PACK OF 100
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M5FN-A4/100
rubix:
8860130
Technical specifications
Material/finishing
steel
Threading diameter
5
mm
Product details
Technical specifications
Product details : M5 FULL NUT A4 PACK OF 100
Din 934 grade A4 stainless steel hexagon full nuts.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.22
excl. VAT
/
Each
£
24.26
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX THIN NUTS A2-35 8 043928
SPARTEX HEX THIN NUTS A4-25 39 0936439
SPARTEX HEX NUTS A2-70 22 0934222
SPARTEX HEX FLANGE NUTS WITHOUT SERRATION A4-80 5 6923405
SPARTEX HEX THIN NUTS A4-40 30 0439430 15
M10 STUD CONNECTOR 4.6 BZP PACK OF 10
SPARTEX HEX NUTS 1.5 D HIGH W/COLLAR A2 27 6331227
M12 FULL NUT A2 PK 100
SPARTEX HEX NUTS A4-80 20 0934420 15L
SPARTEX HEX THIN NUTS A2-35 12 0439212 125
SPARTEX HEX NUTS A1.4571 12 0934457112
SPARTEX HEX NUTS A4-80 20 0934420 2
SPARTEX ECHUCRAN4A2-50-HEXAGON FLANGE NUTS SERRATED A2-50 4
SPARTEX HEX THIN NUTS A4-35 12 0936412
M8 FULL NUT A4 PACK OF 50