Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Nuts
Nuts metric
Nut metric (hexagonal)
M10 STUD CONNECTOR 4.6 BZP PACK OF 10
M10 STUD CONNECTOR 4.6 BZP PACK OF 10
Nut metric (hexagonal) Rubix-UK
References
rubix-uk:
M10STUDCONN-ZP/10
rubix:
8859400
Technical specifications
Material/finishing
steel
Threading diameter
10
mm
Product details
Technical specifications
Product details : M10 STUD CONNECTOR 4.6 BZP PACK OF 10
Din 6334 mild steel studding connectors. Can be used as spacers or to connect lengths of studding. Bright zinc plated.
Technical specifications
Attributes
Material/finishing
steel
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.89
excl. VAT
/
Each
£
14.27
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX HEX NUTS A1.4571 24 0934457124
M3 FULL NUT GR.8 BZP PK OF 50
SPARTEX HEX NUTS A2-70 8 093428 075
SPARTEX HEX THIN NUTS A4-40 27 0439427 2
SPARTEX HEX THIN NUTS A2-35 5 043925L
SPARTEX ECHU18A4-70-HEXAGON NUTS A4-70 18
SPARTEX HEX NUTS A2-70 14 0934214
SPARTEX HEX NUTS A2-70 39 093427039
M6 STUD CONNECTOR A2 PACK OF 10
SPARTEX HEX NUTS A4-80 20 0934420L
SPARTEX HEX NUTS A4-80 30 0934430L
SPARTEX HEX NUTS A4 2.3 09344023
SPARTEX HEX NUTS A2-70 30 0934230 2
SPARTEX HEX NUTS A4 1.2 09344012
SPARTEX ECHU7A4-80-HEXAGON NUTS A4-80 7