References
Superseded Ref:881063
Spartex:ECHU22A2-70
Rubix:268A2805
Manufacturer :0934222
EAN:4043377098535


Technical specifications
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
Product details : SPARTEX HEX NUTS A2-70 22 0934222
Hexagon nuts A2-70 22 DIN 934
Technical specifications
Attributes
| Material/finishing | Stainless Steel A2 |
|---|---|
| Standard | DIN 934 |
| Threading diameter | 22 mm |
| For screws | m22 |
| Quality Grade | A2-70 |
| Wrench | sw32 |
| Thread-cutting pitch | 2.5 mm |
Show UNSPSC/ECL@SS
£ 11.35 excl. VAT
/ 25 pieces
£ 13.62 incl. VAT
- Usually arrives within 14 working days
Material/finishing
Threading diameter
22 mm
For screws
m22